This product requires certification to purchase.

1/4 in. 300# Ground Joint Galvanized Malleable Iron Union

459 1/4 in. 300# Ground Joint Galvanized Malleable Iron Union

  • Fast #
  • Part #GLF300UB
  • Item #4715967
  • Manufacturer Part #0313822629
3.6 out of 5 Customer Rating

459 1/4 in. 300# Ground Joint Galvanized Malleable Iron Union

  • Fast #
  • Part #GLF300UB
  • Item #4715967
  • Manufacturer Part #0313822629
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Class 300 malleable iron threaded union
  • Manufactured from ASTM A197 malleable iron
  • Allows easy connection and disconnection for maintenance
  • Manufactured per ASME B16.3 (fittings) or ASME B16.39 (unions)
  • Higher pressure rating than Class 150 unions
  • Available in black or hot-dip galvanized finishes
  • Three-piece design for simple field assembly
  • Suitable for fire protection and high-pressure mechanical piping
  • Available in multiple pipe sizes
  • UL Listed and FM Approved for fire protection use
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure Class
300#
Characteristics & Features
Coating
Galvanized
Collection
459
Fitting Type
Straight, Ground Joint
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
300
Electrical & Operational Information
Maximum Temperature
550
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B1.20.1, ASME B16.39
ASTM
ASTM A153, ASTM A197
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291830068