45W 3-Light 4000 Lumen LED Flood Light in Bronze
45W 3-Light 4000 Lumen LED Flood Light in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The high-powered 3F10NV57-48 three-head LED security flood light has pivoting/rotating heads to ensure you get bright illumination exactly where you need it
- This fixture is ideal for either residential or commercial applications - including driveways, parking lots, exterior doors, and yards
- Life tested and surge protected to 6kV
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5700
- Depth:
- 6-7/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-7/10 in
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 4000
- Lumens per Watt:
- 88.8888888888889
- Material:
- Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 046335109032
- Volts:
- 120V
- Watts:
- 45 W
- Weight:
- 3.8 lb
- Width:
- 17-1/2 in