45x100 ft 45 mil epdm lnr
45x100 ft 45 mil epdm lnr
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 100 ft
- Material:
- Rubber
- Material Type:
- EPDM
- Size:
- 45 ft x 100 ft
- Thickness:
- 45 mil
- Width:
- 45 ft