1/4 in. Brass Full Port NPT 600# Ball Valve
94ALF-A Series 1/4 in. Brass Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- EZ solder lead-free materials
- Distinctive white lead-free handle grip
- 100% factory tested
- Adjustable stem packing nut
- Multiple agency approvals
- Stem seal O-ring
- Application commercial, fire protection, general plumbing, HVAC, potable water
- Lead-free
- Blowout-proof stem
- MSS SP-110 ball valves
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.33
- CSA Certified:
- CSA 9.1
- Collection:
- 94ALF-A Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-19/25 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 400
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, HVAC, Gas, Fuel, Fire Protection
- UL Listed:
- UL 258
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.33 lb