20-1/8 x 18 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in Canvas White
Hillside™ 20-1/8 x 18 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in Canvas White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fine fire clay construction
- Reversible series fire clay sink with smooth front apron one side and detailed transitional front apron design on opposite side
- Sink is finished on all four sides
- 3-1/2" center drain
- Matching bottom rack included
- Commercial grade drain included
- Sink rack and strainer included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Hillside™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 20-3/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/2 in x 16-1/2 in x 8-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 791556049888
- Width:
- 18 in