48 F679 PS115 HW PVC GJ SWR PIPE
48 F679 PS115 HW PVC GJ SWR PIPE
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-2444, ASTM F-477, ASTM F-679
- Application:
- Sewer
- CSA Certified:
- CSA B182.2
- Diameter - Outside:
- 50-4/5 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Wall Type:
- Heavy
- PipeTubing Size:
- 48 in
- Wall Thickness:
- 1.355 in