This product requires certification to purchase.

48 in. Ceiling Fan Downrod in Soft Brass

48 in. Ceiling Fan Downrod in Soft Brass

  • Fast #
  • Part #MDR548SBR
  • Item #7924177
4.4 out of 5 Customer Rating
Brand image

48 in. Ceiling Fan Downrod in Soft Brass

  • Fast #
  • Part #MDR548SBR
  • Item #7924177
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Length: 48 in
  • Width: 3/4 in
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Soft Brass
ETL Listed:
No
Height:
48 in
Installation Type:
Ceiling Mount
Material:
Steel
Proposition 65:
www.P65Warnings.ca.gov
UL Listed:
No
Width:
3/4 in