48 in. DR 32.5 Grip Joint PVC Pressure Pipe
48 in. DR 32.5 Grip Joint PVC Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-900
- Application:
- Potable Water
- CSA Certified:
- CSA B137.3
- Color Finish Name:
- Blue
- Diameter - Outside:
- 50-4/5 in
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 48
- Pressure Class:
- 125 psi
- Schedule Class:
- SDR 32.5
- Wall Thickness:
- 1.563 in