48 in. IPS x Butt Fusion Straight DR 32.5 Plastic Flanged Adapter
48 in. IPS x Butt Fusion Straight DR 32.5 Plastic Flanged Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Butt Fusion
- End Connections:
- Flanged x Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 48
- Fitting Size 2:
- 48
- Fitting Sizes:
- 48 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 32.5