48 x 0.375 in. Beveled Standard DSAW Domestic Black Carbon Steel Single Random Length Pipe
48 x 0.375 in. Beveled Standard DSAW Domestic Black Carbon Steel Single Random Length Pipe
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 441-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- API:
- API 5LB
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- DSAW
- PipeTubing Size:
- 48
- Schedule Class:
- 40
- Wall Thickness:
- 0.375 in