This product requires certification to purchase.

48 x 120 in. 24 ga 304 Stainless Steel Polished Sheet

48 x 120 in. 24 ga 304 Stainless Steel Polished Sheet

  • Fast #
  • Part #S424P3S48120
  • Item #771857
  • Manufacturer Part #S424P3S48120
5 out of 5 Customer Rating

48 x 120 in. 24 ga 304 Stainless Steel Polished Sheet

  • Fast #
  • Part #S424P3S48120
  • Item #771857
  • Manufacturer Part #S424P3S48120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Type 304 #3 polished, Vinyl wrapped
  • 4 bolt holes
  • Requires Certification

Specifications

Gauge (metal):
24 ga
Length:
120 in
Material:
Stainless Steel
Material Type:
304
Width:
48 in