48 x 32 in. Composite Rectangle Shower Base with Center Drain in Bisque
48 x 32 in. Composite Rectangle Shower Base with Center Drain in Bisque
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Drain Location:
- Center
- Height:
- 5-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 48 in
- Material:
- Composite
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 5-1/2 in
- UPC:
- 671037270614
- Width:
- 32 in