48 x 96 in. 20 ga 304 Stainless Steel 3-Sheet
48 x 96 in. 20 ga 304 Stainless Steel 3-Sheet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Type 304 #3 polished, Vinyl wrapped
Specifications
- Gauge (metal):
- 20 ga
- Length:
- 96 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 48 in