48 x 96 in. 24 ga Galvanized Flat Stock
48 x 96 in. 24 ga Galvanized Flat Stock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sheet steel
- Galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Length:
- 96 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 48 in