4 Ton - 16.0 SEER2 - Single-Stage Air Conditioner - SW Region - 208/230/1 - R-454B
4 Ton - 16.0 SEER2 - Single-Stage Air Conditioner - SW Region - 208/230/1 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy Star certified, up to 16.5 SEER2 and up to 14.5 EER2 for enhanced energy savings
- Standard comfort features to help keep you cool and comfortable
- Offers standard humidity control, for more advanced humidity control, consider an air conditioner with a two-stage compressor
- IntelliSense technology - allows for critical equipment performance data to be gathered and shared with your dealer who can reassure you that your system is running properly
- Simply pair your air conditioner with an ecobee for Carrier® smart thermostat, grant permissions for data sharing and watch an improved customer experience come to life
- Sound performance - quiet operation
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 1.05
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1800 ft3/min
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 67 dB
- EER2:
- 11.2
- Energy Star Compliant:
- Yes
- Height:
- 32-1/16 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1800 cfm
- Max Fuse Size:
- 50
- Minimum Circuit Ampacity (MCA):
- 29.1
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
- RPM:
- 1100
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 16.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 202 lb
- Width:
- 31-3/16 in