4T STD EFF CONV PKG H/P 230/3

4T STD EFF CONV PKG H/P 230/3

Brand image

4T STD EFF CONV PKG H/P 230/3

  • Part #AWSC048H3R0A005D
  • Item #10092260
  • Manufacturer Part #WSC048H3R0A005D
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 18ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Configuration:
Convertible
Phase:
Three Phase
Tonnage:
4 Ton
Type:
AWSC048H3R0A005D
Volts:
208/230V

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';