4x1-1/2 blk mech brch tee mt-1 imp
Fig MT1 4x1-1/2 blk mech brch tee mt-1 imp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 7 Pallet: 252-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mechanical Branch Connections are Used for Reducing Branch Outlets without Welding
Documents
Specifications
- Coating:
- Painted
- Collection:
- Fig MT1
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 4 in x 1-1/2 in
- Fitting Type:
- Tee
- Material:
- Ductile Iron
- Origin:
- Global
- UPC:
- 690291950377