This product requires certification to purchase.

5/16 in. OD Copper 90° Long Turn Elbow

5/16 in. OD Copper 90° Long Turn Elbow

  • Fast #
  • Part #CLT9516OD
  • Item #142250
  • Manufacturer Part #9077600
5 out of 5 Customer Rating

5/16 in. OD Copper 90° Long Turn Elbow

  • Fast #
  • Part #CLT9516OD
  • Item #142250
  • Manufacturer Part #9077600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 2000 Pallet: 64000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
5/16 in
Fitting Size 2:
5/16 in
Fitting Sizes:
5/16 in
Fitting Type:
Long Turn Elbow
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923316660