5/16 in. OD x 50 ft. Copper Refrigeration Coil
5/16 in. OD x 50 ft. Copper Refrigeration Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Manufacturer may vary by location
- Annealed and end sealed
- Ideal for natural gas, LP gas and compressed air uses
- For use in HVACR and mechanical applications
- Made to applicable ASTM standards B280
- UL Rated to 700 PSI (select sizes)
Documents
Specifications
- ASTM:
- ASTM B-280
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/16 in
- Length:
- 50
- Material:
- Copper
- Material Type:
- C12200
- Pressure - Maximum:
- 700 psi
- Product Type:
- Coil Refrigeration Tubing
- UPC:
- 685768236207
- Wall Thickness:
- 0.032 in