5/16 in. Stainless Steel Plain Washer
5/16 in. Stainless Steel Plain Washer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 5/16
- GSA Approved:
- No
- Material:
- Stainless Steel
- Product Type:
- Washer
- Shape:
- Flat