5/16 in. Sweat Copper Coupling
5/16 in. Sweat Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 1000 Pallet: 32000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Dimensional, material, and workmanship of MSS SP-104 or MSS SP-109
- Material and workmanship ASME/ANSI B16.22
- Couplings join straight lengths of tubing
- Certified to NSF/ANSI 61
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Fitting Type:
- Coupling
- Length:
- 9/25 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923308948