This product requires certification to purchase.

5/16 in. x 10 ft. Threaded Zinc Plated Carbon Steel Rod

5/16 in. x 10 ft. Threaded Zinc Plated Carbon Steel Rod

  • Fast #
  • Part #GATR51610
  • Item #1251570
  • Manufacturer Part #GATR51610
3.8 out of 5 Customer Rating

5/16 in. x 10 ft. Threaded Zinc Plated Carbon Steel Rod

  • Fast #
  • Part #GATR51610
  • Item #1251570
  • Manufacturer Part #GATR51610
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
End Connection 1:
Threaded
End Connections:
Threaded
Length:
10 ft
Material:
Carbon Steel
Rod Size (in):
5/16 in