This product requires certification to purchase.

5/8 in.-11 x 2 in. Low Alloy Steel T-Head Bolt and Nut

5/8 in.-11 x 2 in. Low Alloy Steel T-Head Bolt and Nut

  • Fast #
  • Part #MJTHBNEM
  • Item #2885357
  • Manufacturer Part #MJTHBNEM
5 out of 5 Customer Rating

5/8 in.-11 x 2 in. Low Alloy Steel T-Head Bolt and Nut

  • Fast #
  • Part #MJTHBNEM
  • Item #2885357
  • Manufacturer Part #MJTHBNEM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI B1.1, ANSI B1.2, ANSI C111
ASTM:
ASTM A-242
AWWA:
AWWA C-111
Diameter:
5/8
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
3
Material:
Low Alloy Steel
Product Type:
Bolt and Nut
Screw Head:
T Head
Size:
5/8 in-11
Thread Length:
2
Width:
1-3/50