This product requires certification to purchase.

5/8 in. 11mm Stainless Steel Rod Coupling

5/8 in. 11mm Stainless Steel Rod Coupling

  • Fast #
  • Part #SSRODCE
  • Item #1795921
  • Manufacturer Part #SSRODCE
4.1 out of 5 Customer Rating

5/8 in. 11mm Stainless Steel Rod Coupling

  • Fast #
  • Part #SSRODCE
  • Item #1795921
  • Manufacturer Part #SSRODCE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in x 5/8 in
Material:
Stainless Steel
Product Type:
Rod Coupling
Rod Size (in):
5/8 in