5/8 in. Brass Hex Nut
5/8 in. Brass Hex Nut
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Fasteners
- Diameter - Inside 1:
- 5/8 in
- Drive Type:
- Hex
- Material:
- Brass
- Product Type:
- Hex Nut
- Size:
- 5/8 in