This product requires certification to purchase.

5/8 in. Copper Slip Coupling (Clean & Bagged, 3/4 in. OD)

5/8 in. Copper Slip Coupling (Clean & Bagged, 3/4 in. OD)

  • Fast #
  • Part #CBCSCE
  • Item #440928
  • Manufacturer Part #W 01904
3.6 out of 5 Customer Rating

5/8 in. Copper Slip Coupling (Clean & Bagged, 3/4 in. OD)

  • Fast #
  • Part #CBCSCE
  • Item #440928
  • Manufacturer Part #W 01904
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 5400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI 61
CSA Certified:
CSA B125
Clean Bagged:
Yes
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923302137