This product requires certification to purchase.

5/8 in. Fluoropolymer T-Head Bolt and Hex Nut

5/8 in. Fluoropolymer T-Head Bolt and Hex Nut

  • Fast #
  • Part #SBOLTCB30
  • Item #4834315
  • Manufacturer Part #BOLTCB30
4.5 out of 5 Customer Rating

5/8 in. Fluoropolymer T-Head Bolt and Hex Nut

  • Fast #
  • Part #SBOLTCB30
  • Item #4834315
  • Manufacturer Part #BOLTCB30
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C110, ANSI A21.10
AWWA:
AWWA C-110, AWWA A-21.10
Coating:
Fluoropolymer
Color Finish Name:
Blue
Diameter:
5/8
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
3
Product Type:
Bolt, Hex Nut
Screw Head:
T Head
Size:
5/8 in