This product requires certification to purchase.

5/8 in. Galvanized Steel Hex Nut

5/8 in. Galvanized Steel Hex Nut

  • Fast #
  • Part #GHNE
  • Item #4905
  • Manufacturer Part #GHNE
3.1 out of 5 Customer Rating

5/8 in. Galvanized Steel Hex Nut

  • Fast #
  • Part #GHNE
  • Item #4905
  • Manufacturer Part #GHNE
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fasteners
Coating:
Galvanized
Diameter - Inside 1:
5/8 in
Drive Type:
Hex
Material:
Steel
Product Type:
Heavy Hex Nut
Size:
5/8 in