5/8 in. Stainless Steel Hex Nut
5/8 in. Stainless Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Application:
- Fasteners
- BAA Compliant:
- No
- Diameter - Inside 1:
- 5/8
- Drive Type:
- Hex
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Heavy Hex Nut
- Size:
- 5/8 in