This product requires certification to purchase.

5/8 in. Stainless Steel T-Head Bolt and Nut

5/8 in. Stainless Steel T-Head Bolt and Nut

  • Fast #
  • Part #SSTHBNEM
  • Item #1822746
  • Manufacturer Part #SSTHBNEM
3.7 out of 5 Customer Rating

5/8 in. Stainless Steel T-Head Bolt and Nut

  • Fast #
  • Part #SSTHBNEM
  • Item #1822746
  • Manufacturer Part #SSTHBNEM
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Victaulic Style 22 gasket for Vic-Ring coupling - Ethylene Propylene Diene Monomer (EPDM) Rubber
  • Requires Certification

Specifications

Diameter:
5/8 in
Length:
3 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Bolt and Nut
Screw Head:
T Head
Size:
5/8 in