This product requires certification to purchase.

5/8 in. x 1-1/2 in. Hex Head Cap Screw

5/8 in. x 1-1/2 in. Hex Head Cap Screw

  • Fast #
  • Part #G5HHCSEJ
  • Item #267523
  • Manufacturer Part #G5HHCSEJ
4.4 out of 5 Customer Rating

5/8 in. x 1-1/2 in. Hex Head Cap Screw

  • Fast #
  • Part #G5HHCSEJ
  • Item #267523
  • Manufacturer Part #G5HHCSEJ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Grade:
5
Length:
1-1/2 in
Product Type:
Hex Cap Screw
Screw Head:
Hex Head
Size:
5/8 in
Thread Length:
1.5