This product requires certification to purchase.

5/8 in. x 60 ft. Type L Soft Coil Copper Tube

5/8 in. x 60 ft. Type L Soft Coil Copper Tube

  • Fast #
  • Part #LSOFTE60
  • Item #9275
  • Manufacturer Part #LS05060
5 out of 5 Customer Rating

5/8 in. x 60 ft. Type L Soft Coil Copper Tube

  • Fast #
  • Part #LSOFTE60
  • Item #9275
  • Manufacturer Part #LS05060
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 60 Case: 60 Pallet: 1200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Nominal soft Type L standard copper tube
  • Fire suppression system rated
  • NSF approved
  • Meets applicable ASTM standards B-88
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88, ASTM B-306, ASTM B280, ASTM B819
Application:
Plumbing, Mechanical, DWV, Potable Water
Copper Tubing Temper:
Soft
Diameter - Outside:
3/4 in
Length:
60
Material:
Copper
Material Type:
C12200
NSF:
NSF 61G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
5/8
UPC:
685768235729
Wall Thickness:
0.042 in