5/8 in. Zinc Plated Steel Plain Washer
5/8 in. Zinc Plated Steel Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 5/8
- GSA Approved:
- No
- Material:
- Steel
- Product Type:
- Washer
- Shape:
- Flat