This product requires certification to purchase.

5/8 x 1/2 in. Copper Female Adapter

5/8 x 1/2 in. Copper Female Adapter

  • Fast #
  • Part #CFAED
  • Item #77195
  • Manufacturer Part #9024900
5 out of 5 Customer Rating

5/8 x 1/2 in. Copper Female Adapter

  • Fast #
  • Part #CFAED
  • Item #77195
  • Manufacturer Part #9024900
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 16000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • End connections: Sweat X Female
  • Flanged and flared fitting options available
  • Threaded and drop ear fitting options
  • Lightweight, strong and corrosion resistant
  • Easy to solder
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
FPT
End Connections
Female Sweat x FPT
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Female Adapter
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.22
ASME
ASME B16.22
ASTM
ASTM B-75
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
685768206903