5/8 x 1/2 in. x 50 ft. Mini-Split Line Set
5/8 x 1/2 in. x 50 ft. Mini-Split Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-280
- Length:
- 50 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 5/8 in
- Material:
- Copper
- Suction Line (OD):
- 1/2 in
- UL Listed:
- UL 94/UL 723A/UL 746A