This product requires certification to purchase.

5/8 X 1-1/2 B7 Cap Screw A193

5/8 X 1-1/2 B7 Cap Screw A193

  • Fast #
  • Part #B7CSEJ
  • Item #2240009
  • Manufacturer Part #B7CS5/8X1-1/2
5 out of 5 Customer Rating

5/8 X 1-1/2 B7 Cap Screw A193

  • Fast #
  • Part #B7CSEJ
  • Item #2240009
  • Manufacturer Part #B7CS5/8X1-1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193
Diameter:
5/8 in
Grade:
B7
Length:
1-1/2 in
Material:
Alloy Steel
Thread Length:
1.5