5/8 x 1-1/2 in. Plate Machine Bolt
5/8 x 1-1/2 in. Plate Machine Bolt
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Plated
- Diameter:
- 5/8 in
- Length:
- 1-1/2 in
- Product Type:
- Machine Bolt
- Size:
- 5/8 in x 1-1/2 in
- Width:
- 5/8 in