5/8 x 2 in. Plated Hex Cap Screw
5/8 x 2 in. Plated Hex Cap Screw
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Plated
- Diameter:
- 5/8 in
- Length:
- 2 in
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 5/8 in
- Thread Length:
- 2