5/8 x 2.25 in. Stainless Steel Hex Cap Screw
5/8 x 2.25 in. Stainless Steel Hex Cap Screw
Product Details
Product Details
Specifications
- Diameter:
- 5/8
- Length:
- 2-1/4
- Material:
- Stainless Steel
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 5/8 in
- Thread Length:
- 2.25