5/8 x 2.5 in. Zinc Plated Hex Cap Screw
5/8 x 2.5 in. Zinc Plated Hex Cap Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Zinc Plated
- Diameter:
- 5/8 in
- Length:
- 2-1/2 in
- Material:
- Zinc
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 5/8 in
- Thread Length:
- 2.5