This product requires certification to purchase.

5/8 x 3/4 in. Copper Female Adapter

5/8 x 3/4 in. Copper Female Adapter

  • Fast #
  • Part #CFAEF
  • Item #77194
  • Manufacturer Part #9024880
4.9 out of 5 Customer Rating

5/8 x 3/4 in. Copper Female Adapter

  • Fast #
  • Part #CFAEF
  • Item #77194
  • Manufacturer Part #9024880
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 12000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Lead-free
  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Female Sweat x FPT
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Female Adapter
IAPMO Listed:
No
Material:
Wrot Copper
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923301420