This product requires certification to purchase.

5/8 x 3/8 in. Copper Fitting Reducer (Clean & Bagged, 3/4 x 1/2 in. OD)

5/8 x 3/8 in. Copper Fitting Reducer (Clean & Bagged, 3/4 x 1/2 in. OD)

  • Fast #
  • Part #CBCFREC
  • Item #440299
  • Manufacturer Part #9008050CB
4.7 out of 5 Customer Rating

5/8 x 3/8 in. Copper Fitting Reducer (Clean & Bagged, 3/4 x 1/2 in. OD)

  • Fast #
  • Part #CBCFREC
  • Item #440299
  • Manufacturer Part #9008050CB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 6300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

Clean Bagged:
Yes
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Fitting Type:
Reducer
IAPMO Listed:
No
Material:
Wrot Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923301536