This product requires certification to purchase.

5/8 x 3-1/2 in. Plate Machine Bolt

5/8 x 3-1/2 in. Plate Machine Bolt

  • Fast #
  • Part #MBPEN
  • Item #1262547
  • Manufacturer Part #MBPEN
3.4 out of 5 Customer Rating

5/8 x 3-1/2 in. Plate Machine Bolt

  • Fast #
  • Part #MBPEN
  • Item #1262547
  • Manufacturer Part #MBPEN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Plated
Diameter:
5/8 in
Length:
3-1/2 in
Product Type:
Machine Bolt
Size:
5/8 in x 3-1/2 in
Width:
5/8 in