5/8 x 3-1/2 in. Teflon B7 Stud with 2H Nut
5/8 x 3-1/2 in. Teflon B7 Stud with 2H Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Petrochemical, Natural Gas, Oil, Steam, Chemical
- Clean Bagged:
- No
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 3-1/2 in
- Material:
- Plastic, Carbon Steel
- Material Type:
- PTFE
- Product Type:
- Stud Bolt Kit, Double Heavy Hex Nut
- Size:
- 5/8 in