5/8 X 3 A193 B7 ATR
5/8 X 3 A193 B7 ATR
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Grade:
- B7
- Length:
- 3 ft
- Rod Size (in):
- 5/8 in