5/8 x 3 in. Stainless Steel Bolt and Nut
5/8 x 3 in. Stainless Steel Bolt and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Grade:
- B8M;8M
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Bolt and Nut Set
- Size:
- 5/8 in