This product requires certification to purchase.

5/8 x 3 in. Stainless Steel Hex Cap Screw

5/8 x 3 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBEM
  • Item #91877
  • Manufacturer Part #SSHHBEM
5 out of 5 Customer Rating

5/8 x 3 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBEM
  • Item #91877
  • Manufacturer Part #SSHHBEM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Length
3 in
Size
5/8 in
Thread Length
3
Characteristics & Features
Material
Stainless Steel
Screw Head
Hex Head
Warranty & Product Information
Product Type
Bolt