This product requires certification to purchase.

5/8 x 3.25 in. Stainless Steel Hex Cap Screw

5/8 x 3.25 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBE314
  • Item #230090
  • Manufacturer Part #SSHHBE314
5 out of 5 Customer Rating

5/8 x 3.25 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBE314
  • Item #230090
  • Manufacturer Part #SSHHBE314
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Length:
3-1/4 in
Material:
Stainless Steel
Product Type:
Bolt
Screw Head:
Hex Head
Size:
5/8 in
Thread Length:
3.25