5/8 x 4 in. Stainless Steel Stud and Nut
5/8 x 4 in. Stainless Steel Stud and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 B8M Class 2
- Clean Bagged:
- No
- Grade:
- B8M
- Length:
- 4
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Stud Bolt Kit, Nut Set
- Size:
- 5/8 in