This product requires certification to purchase.

5/8X1/2X1/2 Copper X Copper X Copper Tee Clean and Bagged

5/8X1/2X1/2 Copper X Copper X Copper Tee Clean and Bagged

  • Fast #
  • Part #CBCTEDD
  • Item #441055
  • Manufacturer Part #CBCTEDD
4.8 out of 5 Customer Rating

5/8X1/2X1/2 Copper X Copper X Copper Tee Clean and Bagged

  • Fast #
  • Part #CBCTEDD
  • Item #441055
  • Manufacturer Part #CBCTEDD
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 1525
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Medical Gas
Clean Bagged:
Yes
Fitting Size 1:
5/8 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
5/8 in x 1/2 in x 1/2 in
Fitting Type:
Reducing
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Type:
CBCTEDD